
304 Stainless Steel Hex Nipple, 1/2 in Pipe Size, Male NPT Threads, Class 150
Mfr # ZUSA-PF-415
Zoro # G7838754
product price:Â $12.29
/eaKey Features
Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZUSA-PF-415
Zoro #
G7838754
UPC #
193005417970
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1/2"
Hex Size
15/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Description
The ZORO SELECT - ZUSA-PF-415 is a stainless steel hex nipple pipe fitting designed for threaded connections in Class 150 pressure-rated piping systems. Material: 304 stainless steel. This fitting features male National Pipe Taper (MNPT) threads on both ends with a nominal pipe size of 1/2 inch, and includes a pre-applied PTFE thread sealant on threads. It meets ASTM A351 and ANSI/ASME B1.20.1 standards and is rated for use in air, natural gas, oil, potable water, and steam systems at Class 150 pressure (maximum 150 psi).
Key Features:
- Material: 304 stainless steel
- Pressure rating: Class 150 (max operating pressure 150 psi)
- Pipe Size: 1/2 inch nominal size on both ends
- Connection Type: Male NPT threads on both sides
- Thread Size: 14 threads per inch on both ends
- Fitting Shape: Hex nipple with 31/32 inch wrench size for installation
- Thread Sealant: Pre-applied PTFE thread sealant on threads
- Applicable Standards: ASTM A351, ANSI/ASME B1.20.1
- Application: For use in air, natural gas, oil, potable water, and steam systems
- Low Lead Compliance: Compliant for potable water use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.