White Acetal (Delrin) Acetal Homopolymer Bar 36" L x 1-1/2" W x 3/8" Thick

  • Mfr # BULK-PS-AC-1265

  • Zoro # G7847232


product price:  $47.69
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/8"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1265
Zoro #
G7847232
UPC #
193005085674
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
1-1/2"
Plastic Length
36"
Nominal Size
1 1/2 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material Type
Standard
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Minimum Temperature
-20 Degrees F
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
Not Rated
Maximum Temperature
180 Degrees F
Plastic Hardness
Rockwell M94
Tensile Strength Rating
Good
Material
Acetal Homopolymer
Shape
Rectangular
Plastic Thickness Tolerance
+0.034/-0.009 in
Plastic Clarity
Opaque
UV Resistant
No
Impact Strength Rating
Poor
Plastic Density
0.051 lb/cu in
Water Absorption Rating
Good
Friction Rating
Very Slippery
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Grade
Standard
Backing Type
No Backing
Standards
Not Rated
Shore Hardness
88 Shore D
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Weight
1.04 lb
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 3 ft, Plastic Width 1.5 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.