Digital Multimeter, 600 V Max DC, 0 V Max AC, TRMS, 6,000 Instrument Counts, Backlit LCD

  • Mfr # FLUKE-116-NIST-D

  • Zoro # G7856502


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) 4 mm Silicone Test Lead Set, 80BK Integrated Temperature Probe, Holster, Installed 9V Battery, Quick Reference Guide
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-116-NIST-D
Zoro #
G7856502
UPC #
095969476492
Country of Origin
Malaysia

Dimensions

Manufacturers Warranty Length
3 yr
Pulse Width
No
Battery Size
9V
Overall Width
3.4 in
Depth
1.8 in
Overall Height
6.6 in

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) 4 mm Silicone Test Lead Set, 80BK Integrated Temperature Probe, Holster, Installed 9V Battery, Quick Reference Guide
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Capacitance Range
1 nF to 9999 uF
Multimeter Style
Compact - Basic Features
Instrument Safety Rating
CAT III 600V
Series
FLUKE (R) Fluke-116
Basic DC Accuracy
+/-0.50% of Reading +2 Digits
Max. Ohms
40 megohm
AC Response
TRMS
Calibration Certificate Included
Yes
Auto Ranging
Yes
Display
Backlit LCD
Instrument Frequency Counter Range
0.01 Hz to 50 kHz
Max. AC Amps
600 uA
Temp. Range
-40 Degrees to 752 Degrees F
NIST Certification By
Fluke
Max. DC Amps
600 uA
Duty Cycle
No
Peak Hold
No
Intrinsically Safe
No
Min-Max-Avg Button Included
Yes
Minimum/Maximum Memory
Yes
Minimum Storage Temperature
-40 Degrees F
Maximum Capacitance Measurement
9,999 uF
Batteries Included
Yes
Basic AC Current Accuracy
1.5% + 3
Minimum AC Current Measurement
0 uA
Minimum AC Voltage Measurement
0 V
Weight
550 g
Minimum Capacitance Measurement
1 nF
Minimum DC Current Measurement
0 mA
Waterproof
No
Battery Voltage
9V
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Minimum DC Voltage Measurement
0 V
Maximum DC Voltage Measurement
600 V
Minimum Operating Temperature
14 Degrees F
Maximum AC Voltage Measurement
600 V
Temperature Measurement Accuracy
1% + 10 (-40 Degrees C to 400 Degrees C) 1% + 18 (-40 Degrees F to 752 Degrees F)
Removable Screen
No
Dustproof
No
Maximum AC Current Measurement
600 uA
NIST Certification By Manufacturer
Fluke
Basic DC Current Accuracy
1.0% + 2
Basic DC Voltage Accuracy
+/-0.50% + 2 Digits
Maximum DC Current Measurement
600 uA
Capacitance Measurement Resolution
1 nF
Frequency Measurement Resolution
0.01 Hz
Maximum Frequency Measurement
50 kHz
Minimum Temperature Measurement
-40 Degrees F
Resistance Measurement Accuracy
+/-5%
Minimum Frequency Measurement
0.01 Hz
Bar Graph Included
Yes
Thermal Imaging
No
Capacitance Measurement Accuracy
1.9% + 2
IP Rating
IP42
Minimum Resistance Measurement
0.1 ohm
Maximum Resistance Measurement
40 megaohm
Bluetooth Compatible
No
AC Response Calculation
TRMS
Battery Access
Yes
Current Leakage Testing
No
Software Included
No
Maximum Storage Temperature
140 Degrees F
Frequency Measurement Accuracy
0.1% + 2
Basic AC Voltage Accuracy
1.0% + 3 (DC, 45 Hz to 500 Hz)2.0% + 3 (500 Hz to 1 kHz)
Battery Chemistry
Alkaline
Maximum Temperature Measurement
752 Degrees F
Maximum Operating Temperature
122 Degrees F

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 1.0 Percent + 3 (DC, 45 Hz to 500 Hz)2.0 Percent + 3 (500 Hz to 1 kHz), Basic DC Voltage Accuracy +/-0.50 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy 1.0 Percent + 2, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000, Special Features Temperature and Microamp Measurement Range, Maximum AC Current Measurement 600 uA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.