Metering Ball Valve, 1/2 In, PVC
Mfr # 161523532
Zoro # G7858523
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Ball Material
PVC
Ball Port Style
Standard
Valve Structure
Ball
Pipe Size
1/2 in
Connection Type
NPT x NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
161523532
Zoro #
G7858523
UPC #
-
Country of Origin
Switzerland
Dimensions
Pipe Size
1/2 in
Details
Ball Material
PVC
Ball Port Style
Standard
Valve Structure
Ball
Connection Type
NPT x NPT
Item
Metering Ball Valve
Max. Pressure
150 PSI
Seat Material
PTFE
Stem Material
PVC
Body Material
Plastic
Temp. Range
32 Degrees to 150 Degrees F
Ball Valve Product Group
Manual
Standards
EN 12266-1 (Leakage Rate A), EN ISO 16135, FDA, ISO 9393-2, LR, QAP/ITP, RINA
Seal Material
FKM
Connection Type - Side 2
Union Socket/Union NPT
Connection Type - Side 1
Union Socket/Union NPT
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
150 Degrees F
Connection Gender - Side 2
Female
V-Port Angle
90 Degrees
Connection Gender - Side 1
Female
Included Mounting
Integral
Description
Metering Ball Valve, Body Material PVC, Pipe Size 1/2 in, Connection Type NPT x NPT, Port Standard, Max. Pressure 150 psi, Ball Material PVC, Seat Material PTFE, Stem Material PVC, Body Seal Material FKM, Valve Structure Ball, Temp. Range 32 Degrees to 150 Degrees F, Standards EN 12266-1 (Leakage Rate A), EN ISO 16135, FDA, ISO 9393-2, LR, QAP/ITP, RINA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.