Boring Bar, 2-1/2 in L, Carbide

  • Mfr # B230800A

  • Zoro # G7862172


product price:  $52.69
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
5/16 in
Material
Carbide
Angle
2 Degrees End And 6 Degrees Side Cutting
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B230800A
Zoro #
G7862172
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Radius
Sharp Point
Bore Depth
0.800"
Bore Dia.
0.230"
Max. Bore Depth
0.8000 in
Min. Bore Dia.
0.2300 in

Details

Item
Boring Bar
Shank Material
Carbide
Material
Carbide
Angle
2 Degrees End And 6 Degrees Side Cutting
Application
For Internal Machining/Boring In High-Temp Alloys Such As Inconel, 316 Stainless Steels, Titanium And Tool Steels
Cutting Direction
Right Hand
Finish
TiAlN
Type
Solid
Boring Bar Type
Boring
Material Grade - Machining
Submicron
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Features
Sharp Point
Series
B230
Primary Material Application ISO Code
S
Finish - Machining
TiAlN
Shank Type - Machining
Straight with Three Flats
Primary Material Application
Nickel, Titanium
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.