Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM50TSE12GSCLPR06, 80 Degrees Diamond Insert Shape
- Mfr # 3789878
- Zoro # G3568580
product price:Â
$
1,567.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
80 Degrees Diamond
Insert Size
06
Number of Coolant Holes
1
Center to Cutting Tip
9.00mm
ISO Number
KM50TSE12GSCLPR06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3789878
- Zoro #
- G3568580
- UPC #
- 4061779269407
- Country of Origin
- United States
Dimensions
- Insert Size
- 06
- Max. Bore Depth
- 60.00mm
- Min. Bore Dia.
- 16.00mm
- Connection Size
- KM50TS
Details
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- KM50TSE12GSCLPR06
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 9.00mm
- ISO Number
- KM50TSE12GSCLPR06
- Insert Clearance Angle
- 11 Degrees
- Insert Style
- CP
- Coolant Fed
- Coolant Through
- Cutting Application
- Boring
- Standards
- ISO 26622
Description
Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, KM50TSE12GSCLPR06, 9.00mm, Coolant Through, Boring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.