Tempering Valve, Brass, 4 gpm Flow Rate

  • Mfr # ST70CP-38

  • Zoro # G7881916


product price:  $86.35
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/8 in
Outlet Type
Compression
Flow Rate
4 gpm
Inlet Type
Compression
Overall Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST70CP-38
Zoro #
G7881916
UPC #
883232418641
Country of Origin
Mexico

Dimensions

Inlet Size
3/8 in
Overall Height
3 1/4 in
Overall Width
3 1/4 in
Outlet Size
3/8 in
Outlet Connection Size
3/8 in
Overall Length
3 1/4 in
Inlet Connection Size - Hot
3/8 in
Inlet Connection Size - Cold
3/8 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Compression
Flow Rate
4 gpm
Inlet Type
Compression
Standards
ANSI Z358, ASSE 1071, CSA B125.3, cUPC Listed, NSF/ANSI 61
Inlet Temperature (Cold)
35 Degrees to 80 Degrees F
Max. Pressure
125 psi
Compliance
CSA, IAPMO
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
For Use With
Lavatories
Temp. Range
85 Degrees to 115 Degrees F
Body Material
Brass
Includes
3/8 in Brass Compression Tee, Integral Check Valves
Inlet Connection Type - Hot
Compression
Operating Temperature - Maximum Outlet
115 Degrees F
Inlet Temperature - Maximum Hot
180 Degrees F
For Media
Hot Water
Outlet Connection Type
Compression
Seal Material
EPDM
Inlet Temperature - Maximum Cold
80 Degrees F
Inlet Temperature - Minimum Hot
5 Degrees F
Valve Type
Thermostatic
Includes Temperature Gauge
Temperature Gauge Not Included
Inlet Temperature - Minimum Cold
35 Degrees F
Operating Pressure - Maximum
125 psi
Coefficient of Volume (Cv)
0.6
Inlet Connection Type - Cold
Compression
Operating Pressure - Minimum
45 psi
Operating Temperature - Minimum Outlet
85 Degrees F

Description

Thermostatic Mixing Valve, Flow Rate 4 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 85 Degrees to 115 Degrees F, Max. Pressure 125 psi, Overall Height 3 1/4 in, Overall Width 3 1/4 in, Inlet Temperature (Cold) 35 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Lavatories, Includes 3/8 in Brass Compression Tee, Integral Check Valves

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.