Digital Test Pressure Gauge, 0 to 5000 psi, 4 1/4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 2700G-G35M

  • Zoro # G7904504


product price:  $2,138.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.02%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2700G-G35M
Zoro #
G7904504
UPC #
095969623551
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/4 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Case Diameter
4.25 in
Digit Height
0.65 in
Nominal Dial Size
4 1/4 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.02%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Hydraulics, Pneumatics
Gauge Case Material
Cast Zinc Aluminum
Series
2700G
Primary Pressure Range
0 to 5000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Socket Material
Zinc Alloy
Peak Hold
No
Includes
1/4 NPT Female to 1/4 BSP Male Adapter, 1/4 NPT Female to M20X1.5 Adapter, Universal AC Power Supply, USB Communication Cable
Agency Compliance
CE
Case Color
Gray
Memory Storage
8493 Readings
Calibration Certificate
NIST Traceable
Powered By
(3) AA Batteries or Universal AC Adapter
Resolution
Range Dependent
Features
Rugged Construction
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Case Material
Zinc Alloy
Display
LCD
Display Units
psi
Number of Display Digits
5
Wetted Materials
Zinc
Connection Type
MNPT
Standards
CE, CSA
Compatible Brand and Series
Fluke 700 Series, Fluke P55 Series
Compatible Manufacturer Model Number
700HTPK, 700PTPK, P5510, P5513, P5514, P5515
Pressure Range Type
Pressure
Low Battery Indicator
Yes
Backlit Screen
Yes
Compatible Process Media
Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel
Primary Display Range
0 to 5,000
Memory Storage Capacity
8493 Readings
Accuracy Grade Gauge Type
Process
Burst Pressure
10,000 psi
Pressure Gauge Type
Test Pressure Gauge
Languages
English
Includes Batteries
No Batteries Included
Power Source
Battery
Includes Rubber Boot
No
Includes Mounting Hardware
No
Number of Digits
5
Ambient Operating Temperature Range
0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
Display Range
0 to 35 Mpa, 0 to 5,000 psi
Includes Calibration Certificate
No
Non-Sparking
No
Display Resolution
0.1 psi
Process Temperature Range
32 Degrees to 122 Degrees F
Case Construction
Rugged
Bar Graph
20 Segments
Case Shape
Round
Display Screen Type
LCD
Auto-Shutoff
Yes
Battery Run Time
75 hr
Primary Display Units
psi
Process Connection Gender
Male
Weatherproof
No
Adjustable Set Points
Yes
Sensor Material
Silicon Substrate
Battery Life
75 hr
Automatic Shut-Off Time
1 min, 30 min
Display Type
LCD
Operating Temperature Range
32 Degrees to 122 Degrees F
Compatible with Manufacturer Part Number
700HTPK, 700PTPK, P5510, P5513, P5514, P5515
Compatible with Series
Fluke 700 Series, Fluke P55 Series
Number of Batteries Required
3
Pressure Measurement - Minimum
0 psi
Accuracy Grade
Not Graded
Vacuum Measurement - Minimum
0 psi
Process Media Temperature - Minimum
32 Degrees F
Pressure Measuring Units
psi
Includes Low Battery Indicator
Low Battery Indicator
IP Rating
IP67
Vacuum Measurement - Maximum
10,001 psi
Pressure Measurement - Maximum
5,000 psi
Hazardous Location Specification
Class I, Div 2, Group A, D
Resistance Properties
Explosion Proof
Process Media Temperature - Maximum
122 Degrees F

Description

Digital Test Pressure Gauge, Accuracy +/-0.02 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 4 1/4 in, Lens Material Not Applicable, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Sensor Material Silicon Substrate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.