Shop WINTERS

Industrial Pressure Gauge, 0 to 300 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1065WBYG
  • Zoro # G8518260

product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFP1065WBYG
Zoro #
G8518260
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Characteristics
Protects Against Vibration and Pulsation
Includes
Restrictor Screw
Case Color
Gray
Gauge Special Options
Heavy Duty
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Sensor Type
Bourdon Tube
Accuracy Scale
Full Scale
Secondary Scale Units
kPa
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Dual
Case Construction
Welded Joint
Bezel Mounting Type
Bayonet Ring
Freeze Resistant Movement
No
Sensor Material
316L Stainless Steel
Over-Pressure Limit
25%
Accuracy Grade
ASME B40.100 Grade 1A
Secondary Pressure Range
0 to 2,100
Pointer Color
Black
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Process Connection Gender
Male
Field Fillable
No
Includes Mounting Hardware
No
Gauge Case Liquid
Glycerin
Dry Dampening Feature
None
Includes Vent Plug
No
Dial Face Material
Aluminum
Non-Sparking
No
Removable Bezel
Yes
Includes Calibration Certificate
No
Pointer Material
Aluminum
Bezel Material
304 Stainless Steel
Pointer Characteristics
Micrometer Adjustable
Bezel Gasket Material
Buna-N
Pressure Range Type
Pressure
Compatible Process Media
Oil
Vibration Resistance
Liquid-Filled
Dial Color
Reflective Fluorescent Yellow-Green
Movement Material
304 Stainless Steel
Process Temperature Range
-40 Degrees to 250 Degrees F
Cleaned for Oxygen Service
No
Operating Temperature Range
-4 Degrees to 150 Degrees F
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Maximum
2,100 kPa
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
300 psi
NEMA Enclosure Rating
4X
IP Rating
IP66
Operating Temperature - Minimum
-4 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Manufacturer Warranty Length
5 yr
Case Diameter
6.338 in
Case Depth
1.858 in
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow-Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.