Turning Insert, Round, 3, RCMT, Carbide

  • Mfr # 6631241

  • Zoro # G7934370


product price:  $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
3
Chip-Breaker
RM4
Grade
WMP20S
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6631241
Zoro #
G7934370
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.1560"
Nose Radius
0.1970"
Mounting Hole Dia.
0.173"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCMT
Inscribed Circle
3
Chip-Breaker
RM4
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
RCMT10T3M0
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Mounting Style
Screw
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
CVD
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Material
Carbide

Description

Turning Insert, Inscribed Circle 0.3906 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.