Shop WALTER

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # 6353366
  • Zoro # G7919600

product price: 
$
31.89
/ea
Sold in multiples of 10 for $318.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
542
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6353366
Zoro #
G7919600
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG160608-MK5 WKK10S
Coating
CVD
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Mounting Style
Clamp
ANSI Number
CNMG643
Relief Angle
0 Degrees
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Shape
Rhombic
Number of Cutting Edges
2
Primary Material Application ISO Code
K
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Straight Hole
Manufacturer Grade
WKK10S
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
ANSI Code
CNMG542-MK5 WKK10S
Chip-Breaker Code
MK5
Measurement System
Fractional Inch
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
542
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
16.12mm
Depth of Cut
0.80 to 7.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG542-MK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.