Walter Titex - Solid carbide NC spot drill, 120

  • Mfr # A1174C-6

  • Zoro # G7935706


product price:  $56.19
/ea

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Size - Decimal
6.00mm - 0.2362
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A1174C-6
Zoro #
G7935706
UPC #
-
Country of Origin
Bulgaria

Dimensions

Size - Decimal
6.00mm - 0.2362
Flute Length
20.00 mm
Overall Length
66.00 mm
Shank Dia.
6 mm
Drill Size
6.00mm
Drill Bit Size
6.00 mm
Drill Bit Dimension Type
Metric
Size (mm)
6.000
Depth x Dia. Ratio
1xD
Body Dia.
6.00 mm
Size- Decimal
6.00mm (0.2362)
Depth:Dia. Ratio
1xD

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Left/Right Hand
Right Hand
Cutting Direction - Machining
Right Hand
Drill Point (Deg.)
120
Primary Material Application ISO Code
N1, N3, N4, O, S1
Application
For Plastics, Aluminum, High-Temperature Alloys
Flute Type
Spiral
Number of Pieces
1
Material
Solid Carbide
Finish
Uncoated
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2362
Drill Bit Finish
Uncoated
Number of Flutes
2
Drill Bit Material
Solid Carbide
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron

Description

Spotting Drill Bit, Carbide, 120 Degrees , 6 mm, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.