General Purpose Dolly, 32inLx20-1/2inW
Mfr # SL1500D4B
Zoro # G7972036
product price:Â $199.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Load Capacity
1500 lb
Assembled
Partially Assembled
Platform Length
32 in
Deck LxWxH
32 in x 20 1/2 in x 7 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL1500D4B
Zoro #
G7972036
UPC #
851218004331
Country of Origin
United States
Dimensions
Platform Length
32 in
Deck LxWxH
32 in x 20 1/2 in x 7 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 1/4 in
Platform Height
7 in
Platform Width
20 1/2 in
Overall Length
32 in
Overall Width
20 1/2 in
Overall Height
7 in
Center Opening Length
11 in
Caster Mounting Plate Size
2 3/8 in x 3 5/8 in
Deck Width
20 1/2 in
Center Opening LxW
11 in x 10 in
Deck Thickness
1 7/8 in
Deck Length
32 in
Deck Height
7 in
Center Opening Width
10 in
Overall LxWxH
32 in x 20 1/2 in x 7 in
Caster Width
1 1/4 in
Description
General Purpose Dolly, Load Capacity 1,500 lb, Deck Length 32 in, Deck Width 21 in, Deck Height 7 in, Deck Material Polyethylene, Deck Surface Textured, Deck Style Open, Center Opening Length 11 in, Center Opening Width 10 in, Color Black, End Style Flush, Frame Material Steel, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 1 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.