Diamond Turning Insert, Diamond, 3, .5

  • Mfr # VBGW3305MEKBN510

  • Zoro # G7975635


product price:  $82.89
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VBGW3305MEKBN510
Zoro #
G7975635
UPC #
-
Country of Origin
China

Dimensions

Corner Radius
.5
Thickness
3
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
VBGW160402ME
Cutting Direction
Neutral
Features
Excellent Wear and Crack Resistance, For Hardened Die Steel
Material - Machining
CBN
Measurement System
Fractional Inch
Shape
Diamond
Insert Holding Type
Screw
Clearance Angle
5 Degrees
Finish - Machining
Bright (Uncoated)
Included Angle
35 Degrees
Cutting Application
Back Boring, Copying, External Turning, Facing, Internal Facing, Profiling, Undercutting
ANSI Code
VBGW3305ME
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Chip-Breaker Code
ME
Primary Material Application ISO Code
H
Manufacturer Grade
KBN510
General Shape
Diamond
Primary Material Application
Hardened Steel
Chip-Breaker Style
Finishing
Number of Cutting Edges
2

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VBGW3305ME, Chip-Breaker Style Finishing, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.