Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # 5848696
  • Zoro # G7927285
product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5848696
Zoro #
G7927285
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160408-PS5 WSM10
ANSI Number
VBMT332
For Use With
Toolholders, Boring Bars
Coating
CVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
5 Degrees
Shape
Rhombic
Manufacturer Grade
WSM10
Number of Cutting Edges
2
Clearance Angle
5 Degrees
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+ZrN
ANSI Code
VBMT332-PS5 WSM10
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Included Angle
35 Degrees
Chip-Breaker Code
PS5
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.173"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code PS5, Inscribed Circle 3/8 in, TiAlN+Al2O3+ZrN, ANSI Code VBMT332-PS5 WSM10, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews