Diamond Turning Insert, Diamond, 3, .5

  • Mfr # CCMT32505HQCA6525

  • Zoro # G7977473


product price:  $13.75
/ea
Sold in multiples of 10 for $137.50

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCMT32505HQCA6525
Zoro #
G7977473
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
.5
Thickness
2.5
Through Hole Inside Dia.
0.1732"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCMT09T302HQ
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Coating Process
CVD
ANSI Code
CCMT32505HQ
Clearance Angle
7 Degrees
Manufacturer Grade
CA6525
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Insert Holding Type
Screw
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing, Roughing to Finishing
Secondary Material Application ISO Code
S
General Shape
Diamond
Material - Machining
Carbide
Chip-Breaker Code
HQ
Secondary Material Application
High-Temperature Alloys
Primary Material Application
Stainless Steel
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Shape
Diamond
Material Grade - Machining
Micro Columnar Coating Structure
Included Angle
80 Degrees
Number of Cutting Edges
2
Chip-Breaker Style
Medium Finishing

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT32505HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.