Triangle Turning Insert, Triangle, 1/4 in, TCGT, 0.1 mm, Carbide

  • Mfr # 6955717
  • Zoro # G4782519
product price: 
$
23.79
/ea
Sold in multiples of 10 for $237.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Insert Size
21.50.2
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955717
Zoro #
G4782519
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCGT110201-MN2 WNN10
Stainless (M) Compatibility
Yes
Coating
Uncoated
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
3
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
TCGT2(1.5)0.2-MN2 WNN10
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Included Angle
60 Degrees
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Metric
Number of Cutting Edges
3
Primary Material Application ISO Code
N
Chip-Breaker Code
MN2
ANSI Code
TCGT2(1.5)0.2-MN2 WNN10
Clearance Angle
7 Degrees
Manufacturer Grade
WNN10
Shape
Triangle
Finish - Machining
TiAlN
Material
Carbide

Dimensions

Insert Size
21.50.2
Corner Radius
0.1 mm
Nose Radius
0.004"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Depth of Cut
0.50 mm to 1.50 mm
Through Hole Inside Dia.
2.8 mm
Cutting Edge Length
11 mm
Thickness
2.38 mm

Description

Triangle Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 1/4 in, TiAlN

Ratings & reviews