Shop WALTER

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # 7251135
  • Zoro # G4808559

product price: 
$
27.89
/ea
Sold in multiples of 10 for $278.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251135
Zoro #
G4808559
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150612-RM5
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Coating
CVD
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
ANSI Number
SNMG543-RM5 WMP20S
No. of Edges
8
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Primary Material Application ISO Code
M, P
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
SNMG543-RM5
Shape
Square
Cutting Application
Turning
Insert Holding Type
Straight Hole
Manufacturer Grade
WMP20S
Coating Process
CVD
Included Angle
90 Degrees
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Clearance Angle
0 Degrees
Chip-Breaker Code
RM5
Measurement System
Fractional Inch
Number of Cutting Edges
8
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Nose Radius
0.047"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Depth of Cut
1.50 to 7.00mm
Thickness
1/4 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.