Diamond Turning Insert, Square, 4, 2

  • Mfr # SNMG432HQCA6515

  • Zoro # G7978033


product price:  $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
Yes
Corner Radius
2
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SNMG432HQCA6515
Zoro #
G7978033
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Square
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
SNMG120408HQ
Cutting Direction
Neutral
Features
Excellent Wear Resistance
Shape
Square
Material - Machining
Carbide
Included Angle
90 Degrees
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application ISO Code
M
Insert Holding Type
Screw
Number of Cutting Edges
8
Hole Type
Straight Hole
Secondary Material Application
High-Temperature Alloys
Primary Material Application
Stainless Steel
Chip-Breaker Code
HQ
Manufacturer Grade
CA6515
ANSI Code
SNMG432HQ
Material Grade - Machining
Micro Columnar Coating Structure
Secondary Material Application ISO Code
S
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Medium Finishing
Clearance Angle
0 Degrees
Cutting Application
Boring, Chamfering, Continuous to Interrupted Cutting, External Turning, Facing
General Shape
Square

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code SNMG432HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.