Shop WALTER

Diamond Turning Insert, Diamond, 3, VBMT, 3, Carbide

  • Mfr # 5619947
  • Zoro # G7927221

product price: 
$
21.69
/ea
Sold in multiples of 10 for $216.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5619947
Zoro #
G7927221
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160412-PS5 WSM20
Hardened (H) Compatibility
No
ANSI Number
VBMT331
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
5 Degrees
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Coating
CVD
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Clearance Angle
5 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+ZrN
Chip-Breaker Code
PS5
Primary Material Application ISO Code
M, S
ANSI Code
VBMT333-PS5 WSM20
Number of Cutting Edges
2
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WSM20
Measurement System
Fractional Inch
Included Angle
35 Degrees
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
333
Corner Radius
3/64 in
Insert Thickness
0.1880"
Nose Radius
0.0470"
Mounting Hole Dia.
0.173"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code PS5, Inscribed Circle 3/8 in, TiAlN+Al2O3+ZrN, ANSI Code VBMT333-PS5 WSM20, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.