Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 6353138
  • Zoro # G7918675
product price: 
$
19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6353138
Zoro #
G7918675
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120404-MK5 WKK10S
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
Coating
CVD
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
2
ANSI Number
CNMG542
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
ANSI Code
CNMG431-MK5 WKK10S
Primary Material Application ISO Code
K
Chip-Breaker Code
MK5
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Material - Machining
Carbide
Included Angle
80 Degrees
Cutting Application
Turning
Insert Holding Type
Straight Hole
Manufacturer Grade
WKK10S
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
2
Shape
Rhombic
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0160"
Insert Thickness
0.1880"
Cutting Edge Length
12.90mm
Depth of Cut
0.60 to 5.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG431-MK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews