Diamond Turning Insert, Triangle, 2, 2

  • Mfr # TPMR222HQCA6525

  • Zoro # G7978216


product price:  $9.69
/ea
Sold in multiples of 10 for $96.90

Key Features

Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Corner Radius
2
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TPMR222HQCA6525
Zoro #
G7978216
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
2
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Triangle
Inscribed Circle
2
Chip-Breaker
Yes
Rake
Positive
ISO Number
TPMR110308HQ
Cutting Direction
Neutral
Features
Excellent Notching Resistance and Toughness
Shape
Triangle
General Shape
Triangle
Coating Process
CVD
Chip-Breaker Style
Medium Finishing
Cutting Application
Back Boring, Boring, Continuous to Interrupted Cutting, Copying, External Turning, Internal Facing, Roughing to Finishing
Manufacturer Grade
CA6525
Chip-Breaker Code
HQ
Number of Cutting Edges
3
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Stainless Steel
Hole Type
No Hole
Insert Holding Type
Clamp
Secondary Material Application ISO Code
S
Clearance Angle
11 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
M
Material Grade - Machining
Micro Columnar Coating Structure
Measurement System
Fractional Inch
Included Angle
60 Degrees
Secondary Material Application
High-Temperature Alloys
ANSI Code
TPMR222HQ

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/4 in, TiCN+Al2O3+TiN, ANSI Code TPMR222HQ, Chip-Breaker Style Medium Finishing, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.