Shop WALTER

Square Turning Insert, Square, 4, SNMA, 2, Carbide

  • Mfr # 6391225
  • Zoro # G7936175

product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6391225
Zoro #
G7936175
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA120408-RK5
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Mounting Style
Clamp
ANSI Number
SNMA433
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Steel (P) Compatibility
No
Relief Angle
0 Degrees
Shape
Square
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Fractional Inch
Chip-Breaker Code
RK5
Cutting Application
Turning
Primary Material Application
Cast Iron
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Material - Machining
Carbide
Manufacturer Grade
WKK20S
ANSI Code
SNMA432-RK5
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Cutting Edge Length
12.70mm
Thickness
3/16 in
Depth of Cut
0.80 to 5.00mm

Description

Square Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.