Diamond Turning Insert, Diamond, 4, CNMA, 2, Carbide

  • Mfr # 6412018
  • Zoro # G7918246
product price: 
$
21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6412018
Zoro #
G7918246
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA120408-RK5 WKK10S
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
CNMA643
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Coating
CVD
No. of Edges
2
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Chip-Breaker Code
RK5
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Manufacturer Grade
WKK10S
Material - Machining
Carbide
Primary Material Application ISO Code
K
Number of Cutting Edges
2
Shape
Rhombic
ANSI Code
CNMA432-RK5 WKK10S
Cutting Application
Turning
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiCN
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.0310"
Mounting Hole Dia.
0.203"
Depth of Cut
0.80 to 5.00mm
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMA432-RK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews