Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground

  • Mfr # CR5352IGBK

  • Zoro # G800622669


product price:  $18.49
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CR5352IGBK
Zoro #
G800622669
UPC #
783585387246
Country of Origin
United States

Dimensions

Width
1.33 in
Height
1.05 in
Length
3.28 in
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.33 in x 1.05 in
Wire Size
#12 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Black
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Material
Nylon
Application
Hubbell-Pro Heavy Duty
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Enhancement
Isolated Ground
Top Material
Nylon
Receptacle Grade
Construction Series Specification Grade
Auto Ground Clip Material
Stainless Steel
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Certification
-UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Current Interrupting
Certified for current interrupting at full rated current
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Mounting Screw Material
Steel-Zinc Plated
Flammability
UL 94 V2.
Dielectric Voltage
Withstands 2,000V minimum
Rating
20A, 125V
Product Type
Flush-receptacles
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Base Material
Reinforced PET
Power Contacts Material
.037" (.9) Phosphor Bronze
Face Style
Finder Groove
Standard
NEMA
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Other Available Colors
Orange, Black, Gray, Ivory, White, Office White
Receptacle Style
Duplex
Device Color
Black
Face Shape
Traditional
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Mounting Strap Material
.050" (1.3) Brass
Poles and Wires
2 Pole, 3-Wire Grounding
Horsepower
1
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Nema Rating
5-20R
Series
Hubbell-PRO
Horsepower - Maximum
1
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. WC596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Material - Mounting Hardware
Screw Mounting
Wattage
2500 W
Number Of Wires
3-Wire
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Dielectric Strength
Withstands 2,000V minimum
Style
Finder Groove Face

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R,Black, Single Pack, Isolated Ground

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.