Fender Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 2400 PK

  • Mfr # FNWIS03101250-2400BX

  • Zoro # G8010895


product price:  $178.99
/pk 2400, $0.07/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.051 in
Maximum Thickness
0.051 in
Washer Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNWIS03101250-2400BX
Zoro #
G8010895
UPC #
096653356281
Country of Origin
China

Dimensions

For Screw Size
5/16"
Outside Diameter
1-1/4 in
Minimum Thickness
0.051 in
Maximum Thickness
0.051 in
Inside Diameter
0.344 in

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Flat Washer Type
Fender Washer
For Use With
Screws and Studs
Color
Silver
Type
Oversized Flat Washer
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.22.1
Material Grade/Class
Case Hardened

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.051 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Pack Size Bulk Pack, Package Quantity 2400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.