DRUM DOLLY HD POLY BLACK 30 GALLON

  • Mfr # DRUM-DP-HD-30-BK

  • Zoro # G801794082


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8.625
Overall Length
19.75
Overall Width
19-3/4 in.
Material
Steel/High Density Thermoplastic (HDPE)
Color
Black (Polyethylene)/Yellow (Steel Base)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRUM-DP-HD-30-BK
Zoro #
G801794082
UPC #
691215231855
Country of Origin
United States

Dimensions

Overall Height
8.625
Overall Length
19.75
Overall Width
19-3/4 in.
Wheel Diameter
3"
Platform Length
19.75"
Width
19.75
Height
9 in
Length
20 in
Depth
19.75
Outside Diameter
19-3/4"
Inside Diameter
19-1/8"

Details

Material
Steel/High Density Thermoplastic (HDPE)
Color
Black (Polyethylene)/Yellow (Steel Base)
Load Capacity
600 lb
Assembled
Yes
Color/Finish
Black (Polyethylene)/Yellow (Steel Base)
Includes
Dollies come standard with four (4) 3" swivel hard rubber casters
Drum Capacity
600 gal
Features
Large outside perimeter for stability. Durable casters for smooth transporting. Robust construction for long term daily use. Valuable in a variety of settings
Caster Material
Hard Rubber
Type
Polyethylene Drum Dollies
Weight
31
Application
Manufactured from high impact strength polyethylene, these drum dollies are lightweight, yet strong.
For Use With
Suited for both indoor and outdoor applications

Description

Manufactured from high impact strength polyethylene, these drum dollies are lightweight, yet strong. Dollies come standard with four (4) swivel hard rubber casters and they are suited for both indoor and outdoor applications. The HD (Heavy Duty) models have a steel support base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.