PipeNipple, Steel, 4", NPTxNPT, 4"

  • Mfr # 0332850007

  • Zoro # G802640654


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.531 in
Side A Connection Type
Threaded
Finish/Coating
Black
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0332850007
Zoro #
G802640654
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.531 in
Overall Length
4 in
Outside Diameter
4 1/2 in
Nominal Pipe Size
4 in
Inside Diameter
3 7/16 in

Details

Item
Seamless Nipple
Standards
ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
Side A Connection Type
Threaded
Finish/Coating
Black
Metal Pipe Construction
Seamless
Side A Thread Type
NPT
Application
LP Gas, Natural Gas, Oil, Steam
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Fitting Compatibility
Schedule 160
Manufacture Location
Globally Sourced
Side B Gender
Male
Material Grade
Grade B
Side B Thread Type
NPT
Schedule
Schedule 160
Side A Gender
Male
Material
Steel

Description

Pipe Nipple, Application Gases, Oils, Finish/Coating Black, Inside Diameter 3 7/16 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 4 in, Schedule Schedule 160

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.