Pipe, Steel, 2 in, NPT x NPT, 16 in

  • Mfr # 0330239807

  • Zoro # G802640883


product price:  $57.75
/ea

Key Features

Pipe Weld Type
Continuous Weld
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Wall Thickness
0.154 in
Manufacture Location
Made in USA*
Outside Diameter
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330239807
Zoro #
G802640883
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.154 in
Outside Diameter
2 3/8 in
Overall Length
16 in
Nominal Pipe Size
2 in
Inside Diameter
2 1/16 in

Details

Pipe Weld Type
Continuous Weld
Item
Pipe
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Manufacture Location
Made in USA*
Material Grade
Grade B
Side B Connection Type
Threaded
Material
Steel
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Schedule 40
Side A Connection Type
Threaded
Metal Pipe Construction
Welded
Side A Gender
Male
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Side A Thread Type
NPT
Schedule
Schedule 40
Finish/Coating
Black
Side B Gender
Male
Side B Thread Type
NPT

Description

Pipe, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Not Applicable, Inside Diameter 2 1/16 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.