PipeNipple, SS, 1/8", BSPTxNPT, 3/4"
- Mfr # ZUSA-PF-10837
- Zoro # G304252720
product price:Â
$
4.39
/ea
Key Features
Overall Length
3/4 in
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-10837
- Zoro #
- G304252720
- UPC #
- 193005482077
- Country of Origin
- China
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Connection Type
- Threaded
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Side A Thread Type
- BSPT
- Side B Thread Type
- NPT
- Thread Configuration
- Fully Threaded
- Side B Gender
- Male
- Side A Gender
- Male
- Schedule
- Schedule 40
- Fitting Compatibility
- Class 150
- Metal Pipe Construction
- Seamless
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 3/4 in
- Wall Thickness
- 0.068 in
- Inside Diameter
- 17/64 in
- Nominal Pipe Size
- 1/8 in
- Outside Diameter
- 13/32 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.