Ice Machine, 30 in W, 79 1/2 in H

  • Mfr # KYT1000W

  • Zoro # G803457367


product price:  $6,760.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
860 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KYT1000W
Zoro #
G803457367
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
34 in
Overall Width
30 in
Overall Height
79 1/2 in
Water Inlet Connection Size
3/8 in
Drain Size
1/2 in, 3/4 in
Water Supply Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
860 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Agency Compliance
AHRI Certified, Auto Quotes, California Low Lead Qualified, CE, ISO Certified, NSF, UL
Amps
15 A
Condenser Cooling
Water
Item
Ice Machine
Control Type - Ice Dispensers
Not a Dispenser
Color
Gray
Voltage
208-230V
Standards
AHRI, California AB1953, CE Certified, cULus, ISO 9001:2015, NSF
Water Supply Connection Type
FPT
Refrigerant Type
R-410a
Water Inlet Connection Type
FPT
Maximum Water Pressure
80 psi
Energy Star Compliant
No
Current
15 A
Power Source
Electric
Features
Energy Efficient, Smudge, and Fingerprint Resistant, Highly Efficient Electro-Less Nickel Plated Copper Evaporators
Minimum Water Pressure
20 psi
Antimicrobial
Yes
Drain Type
1/2 in FPT; 3/4 in
Resistance Properties
Antimicrobial
Product Type
Ice Machine
Compatible Product Type
Ice Makers, Koolaire Ice Machines
Drain Thread Type
FPT
Compatible Manufacturer Part Number
K400, K570
Function
Makes Ice

Description

Ice Machine, Ice Production per Day 860 lb, Cube Type Half Dice, Overall Height 79 1/2 in, Overall Width 30 in, Overall Depth 34 in, Voltage 208-230V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Gray, Cord Length Not Applicable, Current 15 A, Drain Type 1/2 in FPT; 3/4 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.