The Denali Countertop Ice Maker, Makes 50 lbs. in 24 Hours, Stainless Steel Ice Maker, Black

  • Mfr # RDC4733

  • Zoro # G223367468


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

Item - Ice Machines
Ice Maker
Voltage - Ice Machines
120 V
Application
Ice Maker
Material
Plastic,Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RDC4733
Zoro #
G223367468
UPC #
850052126919
Country of Origin
China

Details

Item - Ice Machines
Ice Maker
Voltage - Ice Machines
120 V
Application
Ice Maker
Material
Plastic,Steel
Color
Black

Description

The Denali Countertop Ice Maker by Orgo is designed to cater to all your ice-making needs, this portable ice maker brings the luxury of perfectly shaped nuggets right to your countertop. The Orgo Denali distinguishes itself with its impressive ability to produce up to 50 lbs. of ice in just 24 hours. Each cycle delivers 36 nugget-shaped ice pieces within a swift 8-10 minutes, ensuring a continuous supply of ice whether you're hosting a party or enjoying a quiet evening at home. This ice cube maker is equipped with an automatic shut-off feature that halts production when the ice basket reaches its 2.2 lbs. capacity or when the water tank is low, guaranteeing safe and efficient operation. Crafted with sleek stainless steel housing, the Denali is not only a powerful nugget ice maker but also a stylish addition to your kitchen style. Its large viewing window allows you to monitor ice production with ease, while the intuitive button control panel makes operation simple. With a noise level of just 55dB, this countertop ice maker operates quietly. The self-cleaning function ensures maintenance is hassle-free, prolonging the longevity of your appliance. The automatic water replenishment system and a large 2.5-liter (0.66 gallon) water tank capacity further enhance its convenience. For those requiring additional capacity, an optional side tank is available, adding 100 ounces of water for extended ice production (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.