Digital Multimeter, 1,000 V Max DC, 0 V Max AC, TRMS, 50,000 Instrument Counts

  • Mfr # FLUKE-287/CWG

  • Zoro # G8039236


product price:  $1,070.28
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit Digital - 1/4 VGA Dot Matrix
Data Hold
Yes
Instrument Counts
50,000
Includes
(1 Pair) AC175 Alligator Clips, (1 Pair) TL71 Test Leads, (6) AA Batteries (Installed), Quick Reference Guide
Standards
CE, CSA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-287/CWG
Zoro #
G8039236
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Overall Width
4 in
Pulse Width
Yes
Battery Size
AA
True RMS Bandwidth
100 kHz
Overall Height
8.8 in
Depth
2.4 in

Details

Item
Digital Multimeter
Display Type
Backlit Digital - 1/4 VGA Dot Matrix
Data Hold
Yes
Instrument Counts
50,000
Includes
(1 Pair) AC175 Alligator Clips, (1 Pair) TL71 Test Leads, (6) AA Batteries (Installed), Quick Reference Guide
Standards
CE, CSA, UL
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Capacitance Range
0.001 nF to 100 mF
Instrument Frequency Counter Range
0.01 Hz to 1 MHz
Duty Cycle
Yes
Calibration Certificate Included
Yes
AC Response
TRMS
Temp. Range
-328 Degrees to 1994 Degrees F
Max. DC Amps
10
Peak Hold
Yes
Max. AC Amps
10
Basic DC Accuracy
+/-0.025% of Reading +2 Digits
NIST Certification By
Techni-Tool
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Auto Ranging
Yes
Series
FLUKE (R) Fluke-287
Display
Backlit Digital - 1/4 VGA Dot Matrix
Multimeter Style
Full Size - Advanced Features
Max. Ohms
500 megohm
Interface
USB
Intrinsically Safe
No
Batteries Included
Yes
Time of Day Clock
Yes
Minimum Resistance Measurement
50 ohm
Maximum AC Voltage Measurement
1,000 V
Frequency Measurement Resolution
0.01 Hz
Computer Interface Connection Type
USB
Basic DC Voltage Accuracy
+/-0.025% + 2 Digits
Minimum DC Voltage Measurement
0 V
Dustproof
No
Weight
28 oz
Bar Graph Included
Yes
Maximum Storage Temperature
140 Degrees F
Battery Chemistry
Alkaline
Elapse Time Clock
Yes
Bluetooth Compatible
Yes
Minimum/Maximum Memory
Yes
Waterproof
No
Maximum Operating Temperature
131 Degrees F
Resistance Measurement Accuracy
+/-0.05%
Thermal Imaging
No
Minimum Storage Temperature
-40 Degrees F
Minimum DC Current Measurement
0 mA
Maximum Temperature Measurement
1,994 Degrees F
Temperature Measurement Accuracy
1.00 %
Software Included
No
Capacitance Measurement Accuracy
1.00 %
Minimum Temperature Measurement
-328 Degrees F
AC Response Calculation
TRMS
Current Leakage Testing
No
Maximum Capacitance Measurement
100 mF
Removable Screen
No
Maximum DC Current Measurement
10 A
Basic DC Current Accuracy
+/-0.05%
Basic AC Voltage Accuracy
+/-0.4%
Basic AC Current Accuracy
+/-0.6%
Min-Max-Avg Button Included
Yes
Minimum Frequency Measurement
0.01 Hz
Fuse Access
Yes
Minimum Operating Temperature
-4 Degrees F
Maximum Frequency Measurement
1 MHz
Battery Access
Yes
Maximum AC Current Measurement
10 A
Minimum AC Current Measurement
0 uA
Minimum AC Voltage Measurement
0 V
Multiple On-Screen Displays
Yes
Minimum Capacitance Measurement
0.001 nF
NIST Certification By Manufacturer
Techni-Tool
Frequency Measurement Accuracy
0.005 %
Maximum Resistance Measurement
500 megaohm
Capacitance Measurement Resolution
0.001 nF
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Maximum DC Voltage Measurement
1,000 V

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.4 Percent, Basic DC Voltage Accuracy +/-0.025 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy +/-0.05 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 50,000, Special Features Trend Capture Plots Measurements as Single Line to Help Detect Anomalies, Maximum AC Current Measurement 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.