Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 3/4", NPT, 2"
- Mfr # T6WNE3
- Zoro # G804390540
product price:
$
4.19
/ea
Key Features
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Maximum Operating Pressure
150 psi
Material Grade
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Nominal Pipe Size
- 3/4 in
- Outside Diameter
- 1 in
- Pipe Size (Fittings)
- 3/4"
- Pipe Size
- 3/4"
- Pipe Size - Nominal
- 3/4 in
- Outside Dia.
- 1 in
- Overall Length
- 2 in
- Inside Diameter
- 3/4 in
- Pipe Size (Nominal)
- 3/4"
- Wall Thickness
- 0.063 in
- Overall Pipe Length
- 2 in
- Inside Dia.
- 3/4 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
The ZORO SELECT T6WNE3 is a stainless steel nipple fitting designed to connect two female-threaded pipes or fittings. The fitting features male threaded ends and is intended for use in systems delivering air, natural gas, non-potable water, propane, or steam within a maximum working pressure of 150 psi and a maximum operating temperature of 450°F. The fitting is rated for up to 150 psi and constructed from 316 stainless steel to provide corrosion resistance and strength.
Key Features:
- Material: 316 stainless steel for corrosion resistance and strength
- Shape: Nipple, short length pipe with male threads on both ends
- Inside Diameter: 3/4 in
- Outside Diameter: 1 in
- Overall Length: 2 in
- Thread Type: NPT
- Connection Type: Threaded on one end (Side A), unthreaded on the other (Side B)
- Max. Pressure: 150 psi
- Maximum Operating Temperature: 450°F
- Standards: ASTM A733
- Wall Thickness: 0.063 in
- Pipe Fitting Material: Metal
- Basic Pipe Fitting Shape: Nipple
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.