Steel, Straight, 3/4"NPTx3/4"BSPP
- Mfr # ZUSA-PF-8961
- Zoro # G900425146
product price:Â
$
56.59
/ea
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Steel
Hex Size
1 5/16 in
Application
Air, Oils, Gases, Non-Potable Water
Standards
ANSI B31.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-8961
- Zoro #
- G900425146
- UPC #
- 193005127923
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Steel
- Item
- Metal Pipe Straight
- Application
- Air, Oils, Gases, Non-Potable Water
- Standards
- ANSI B31.1
- Color
- Silver
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 4,600 psi
- Low Lead Compliance Level
- Not Compliant
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Pipe Threading
- 14
- Finish/Coating
- Galvanized
- Fitting Side A Gender
- Female
- Fitting Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Threaded
- Side B Thread Type
- BSPP
- For Pipe Schedule
- Schedule 160
- Material Grade
- AISI 1045
- Side A Thread Type
- NPT
- Manufacture Location
- Globally Sourced
- Wire Color
- Silver
Dimensions
- Hex Size
- 1 5/16 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Overall Length
- 1 7/8 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Thread Size B
- 3/4"-14
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Straight, Steel, Galvanized, AISI 1045, For Pipe Schedule Schedule 160, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 4,600 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.