SS, Straight, 11/2"BSPTx11/4"BSPT

  • Mfr # ZUSA-PF-8161
  • Zoro # G600421172
product price: 
$
56.89
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Color
Silver
Max. Steam Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8161
Zoro #
G600421172
UPC #
193005121723
Country of Origin
China
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Application
Air, Gases, Oils, Potable Water
Color
Silver
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Class
Class 150
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
11
Maximum Operating Pressure
150 psi
Fitting Side B Pipe Threading
11
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Material Grade
304
Low Lead Compliance Level
Compliant
Finish/Coating
None
Side B Thread Type
BSPT
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Gravity Flow
Pressure
Wire Color
Silver

Dimensions

Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
54 mm
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Thread Size B
1 1/4"-11
Fitting Thread Size A
1 1/2"-11
Wire Rope Length
54 mm
Length
54 mm

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 11, 1 1/2 In.-11, 1 1/4 in, Female, Threaded, 11, 1 1/4 In.-11, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews