Digital Test Pressure Gauge, 0 to 30 psi, 4 1/4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 2700G-BG200K

  • Zoro # G8047496


product price:  $2,050.19
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.02%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2700G-BG200K
Zoro #
G8047496
UPC #
095969623490
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/4 in
Connection Size
1/4 in
Case Diameter
4.25 in
Nominal Dial Size
4 1/4 in
Digit Height
0.65 in
Manufacturer Warranty Length
1 yr
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.02%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Hydraulics, Pneumatics
Gauge Case Material
Cast Zinc Aluminum
Series
2700G
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Resolution
Range Dependent
Display
LCD
Display Units
psi
Calibration Certificate
NIST Traceable
Agency Compliance
CE
Peak Hold
No
Powered By
(3) AA Batteries or Universal AC Adapter
Features
Rugged Construction
Case Color
Gray
Memory Storage
8493 Readings
Includes
1/4 NPT Female to 1/4 BSP Male Adapter, 1/4 NPT Female to M20X1.5 Adapter, Universal AC Power Supply, USB Communication Cable
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Case Material
Zinc Alloy
Socket Material
Zinc Alloy
Number of Display Digits
5
Standards
CE, CSA
Wetted Materials
Zinc
Connection Type
MNPT
Process Temperature Range
32 Degrees to 122 Degrees F
Compatible Brand and Series
Fluke 700 Series, Fluke P55 Series
Ambient Operating Temperature Range
0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
Accuracy Grade Gauge Type
Process
Low Battery Indicator
Yes
Number of Digits
5
Non-Sparking
No
Auto-Shutoff
Yes
Display Screen Type
LCD
Case Shape
Round
Weatherproof
No
Display Resolution
0.001 psi
Display Range
-100 to 200 kPa, -15 to 30 psi
Power Source
Battery
Battery Run Time
75 hr
Languages
English
Compatible Manufacturer Model Number
700HTPK, 700PTPK, P5510, P5513, P5514, P5515
Case Construction
Rugged
Backlit Screen
Yes
Includes Calibration Certificate
No
Burst Pressure
90 psi
Includes Batteries
No Batteries Included
Includes Mounting Hardware
No
Memory Storage Capacity
8493 Readings
Pressure Range Type
Compound
Primary Display Units
psi
Primary Display Range
-15 to 30
Bar Graph
20 Segments
Adjustable Set Points
Yes
Pressure Gauge Type
Test Pressure Gauge
Includes Rubber Boot
No
Compatible Process Media
Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel
Process Connection Gender
Male
Sensor Material
Silicon Substrate
Automatic Shut-Off Time
1 min, 30 min
Battery Life
75 hr
Display Type
LCD
Operating Temperature Range
32 Degrees to 122 Degrees F
Accuracy Grade
Not Graded
Compatible with Series
Fluke 700 Series, Fluke P55 Series
Pressure Measuring Units
psi
IP Rating
IP67
Pressure Measurement - Minimum
-15 psi
Compatible with Manufacturer Part Number
700HTPK, 700PTPK, P5510, P5513, P5514, P5515
Resistance Properties
Explosion Proof
Includes Low Battery Indicator
Low Battery Indicator
Number of Batteries Required
3
Pressure Measurement - Maximum
30 psi
Vacuum Measurement - Maximum
90 psi
Hazardous Location Specification
Class I, Div 2, Group A, D
Process Media Temperature - Minimum
32 Degrees F
Process Media Temperature - Maximum
122 Degrees F
Vacuum Measurement - Minimum
-15 psi

Description

Digital Test Pressure Gauge, Accuracy +/-0.02 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 4 1/4 in, Lens Material Not Applicable, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Sensor Material Silicon Substrate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.