Electric Chain Hoist, 2,000 lb, 16 ft, Hook Mounted - No Trolley, 460V AC, Blue

  • Mfr # DC Com 10-1000 1/1 H5 V4.8/1.2 460/60

  • Zoro # G8051066


product price:  $4,433.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC Com 10-1000 1/1 H5 V4.8/1.2 460/60
Zoro #
G8051066
UPC #
-
Country of Origin
Germany

Dimensions

Housing Depth
9 13/16 in
Housing Length
20 11/16 in
Housing Width
13 11/16 in
Manufacturers Warranty Length
2 yr
Chain Length
16 ft
Body Width
13 11/16 in
Body Depth
9 13/16 in
Lifting Hook Opening Width
19 5/16 in
Mfr. Warranty Length
2 yr
Body Length
20 11/16 in
Minimum Retracted Length
20 25/32 in
Maximum Lifting Length
16 ft
Controller Cord Length
16 ft

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
16/4 fpm
Load Capacity
2,000 lb
Min. Between Hooks
19 5/16 in
Motor HP
1.2 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
460V AC
Hz
60
Classification
H4
Lubrication
Maintenance Free for Up to 10 Yr.
Control Cord
2 to 12 ft
Trolley Configuration
Hook Mounted - No Trolley
Finish
Powder Coated
Reeving
1
Control
Push Button Pendant
Number of Speeds
2
Clutch
Overload Slip
Item
Electric Chain Hoist
Amps @ Low Volts
2.25 A
Brake
DC Disc
Thermal Protection
Included
Includes Brake
Brake Included
Headroom
19 5/16 in
Number of Reeves
1
Chain Finish
Powder Coated
Controls
Contactor
Clutch Type
Overload Slip
Lifting Hook Material
Steel
Maximum Lifting Capacity
2,200 lb
Current at Max. Voltage
2.25 A
Overload Protection Included
Yes
Number of Load Chains
1
Body Material
Aluminum
Included Components
Chain Container
Includes Clutch
Clutch Included
Chain Material
Steel
Pendant IP Rating
IP65
Hoist IP Rating
IP55
Fixed Lift Speed
4 fpm, 16 fpm
Motor Horsepower
1 1/4 hp
Trolley IP Rating
IP55
Duty Classification
H4
Trolley Wheel Material
Plastic
Programmable
Non-Programmable
Brake Type
DC Current
Current at Min. Voltage
2.25 A
Features
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys
Mount Type
Hook Mounted - No Trolley
Lifting Hook Type
Hook with Safety Latch
For Outdoor Use
Yes
Body Finish
Powder Coated
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Starts and Stops per Hour
240
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,200 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 4 fpm, 16 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 16 ft, Current at Minimum Voltage 2.25 A, Current at Maximum Voltage 2.25 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 19 5/16 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.