Manual 2-Way Ball Valve, NPT, 316 SS

  • Mfr # 06Q011N04020

  • Zoro # G805657314


product price:  $69.29
/ea

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06Q011N04020
Zoro #
G805657314
UPC #
840280598268
Country of Origin
Multiple

Dimensions

Pipe Size
2 in
Overall Length
3.82 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Handle Length
5.55 in
Connection Size - Side 2
2 in
Handle Height
2.68 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases, Water
Connection Type
FNPT x FNPT
Item
Manual Two-Way Ball Valve
Body Material
316 Stainless Steel
Standards
AD2000-WO
Seat Material
PCTFE, PTFE, RPTFE
Handle Material
304 Stainless Steel
Temp. Range
32 Degrees to 320 Degrees F
Seal Material
RPTFE
Max. Pressure
1,000 PSI
Stem Type
Blowout Resistant
Hose I.D.
1 1/4 in
Handle Type
Lever
Features
Inspection: API598, Lost Wax Precision Casting
Stem Material
316 Stainless Steel
Compliance
ASME B1.20.1
Connection Gender - Side 2
Female
Color - Valve Handle
Yellow
Connection Type - Side 2
NPT
Vented Ball Valve
Non-Vented
Handle - Locking
Locking
Connection Gender - Side 1
Female
Operating Temperature - Minimum
32 Degrees F
Connection Type - Side 1
NPT
Maximum Pressure - Steam
1,000 PSI
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
320 Degrees F
3-A Standard Compliance
Not Rated
Valve Series
Q011N04

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 1,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Standard Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.