Tubing, White, Shore D 50-65, 7/8" I.D.

  • Mfr # 101-1000062-NT-100

  • Zoro # G806438516


product price:  $2,557.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Wall Thickness
0.062 in
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Tensile Strength
7,000 psi
For Potable Water Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101-1000062-NT-100
Zoro #
G806438516
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.062 in
Outside Diameter
1 in
Inside Diameter
7/8 in
Overall Length
100 ft
Bend Radius
8 in

Details

Item
Tubing
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Tensile Strength
7,000 psi
For Potable Water Use
Yes
Tube Form
Coil
Fitting Compatibility
Compression
Weight per Foot
0.172 lb/ft
Maximum Vacuum Pressure
28 in Hg
System of Measurement
Inch
Peristaltic Pump Compatible
No
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Burst Pressure
400 psi
Stripe Color
No Stripe
Maximum Operating Pressure
100 psi
Clarity
Semi-Clear
Minimum Operating Temperature
-100 Degrees F
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
For Location
Indoor, Outdoor
Maximum Operating Temperature
500 Degrees F
For Fluid Type
Chemicals, Compressed Air/Inert Gas
Flexibility
Flexible
Food Application
Food and Beverage
Coil Weight
17.2 lb
Application
Air, Beverage, Fluid, Food, Inert Gas
Material
PTFE
Color
White
For Environment
Chemical
Hardness
Shore D 50 to 65
Autoclavable
Yes
Vacuum Rated
Vacuum Rated
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 7/8 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.