Tubing, White, Shore D 50-65, 3/8" I.D.

  • Mfr # 101-0438031-NT-25

  • Zoro # G806438578


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Outside Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101-0438031-NT-25
Zoro #
G806438578
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Outside Diameter
7/16 in
Overall Length
25 ft
Bend Radius
4 in
Inside Diameter
3/8 in
Outside Diameter Tolerance
+/-0.005

Details

Item
Tubing
Tensile Strength
7,000 psi
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Maximum Operating Temperature
500 Degrees F
Food Application
Food and Beverage
Flow Application
Chemical Transfer, Fluid Handling, Semiconductor
Burst Pressure
280 psi
For Environment
Chemical
For Potable Water Use
Yes
Weight per Foot
0.037 lb/ft
Coil Weight
0.93 lb
Peristaltic Pump Compatible
No
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Clarity
Semi-Clear
Maximum Vacuum Pressure
28 in Hg
Vacuum Rated
Vacuum Rated
Maximum Operating Pressure
70 psi
Flexibility
Flexible
Industry Application
Instrumentation, Medical/Pharmaceutical, Semiconductor
System of Measurement
Inch
For Location
Indoor, Outdoor
Stripe Color
No Stripe
For Fluid Type
Chemicals, Compressed Air/Inert Gas
Minimum Operating Temperature
-100 Degrees F
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Material
PTFE
Hardness
Shore D 50 to 65
Tube Form
Coil
Color
White
Application
Air, Beverage, Fluid, Food, Inert Gas
Autoclavable
Yes
Fitting Compatibility
Compression

Description

Tubing, Application Air, Beverage, Fluid, Food, Inert Gas, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 3/8 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 70 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 7/16 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.