Tubing, White, Shore D 50-65, 4mm I.D.

  • Mfr # 201-0600100-NT-100

  • Zoro # G806438639


product price:  $377.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.039 in
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Tensile Strength
7,000 psi
Flexibility
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201-0600100-NT-100
Zoro #
G806438639
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.039 in
Bend Radius
1 in
Overall Length
100 ft
Outside Diameter
6 mm
Inside Diameter
4 mm
Outside Diameter Tolerance
+/-0.13

Details

Item
Tubing
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Elongation
200% to 450%
Tensile Strength
7,000 psi
Flexibility
Flexible
Stripe Color
No Stripe
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
For Location
Indoor, Outdoor
System of Measurement
Metric
Industry Application
Heat Exchangers, Laboratory, Life Science
For Fluid Type
Beverages, Gas
Minimum Operating Temperature
-100 Degrees F
Fitting Compatibility
Compression
Application
Beverage, Fluid, Food
Coil Weight
3.4 lb
Flow Application
Fluid Transfer, Food and Beverage
Color
White
Maximum Vacuum Pressure
28 in Hg
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Resists Ultra-Violet Rays, Self-Extinguishing Plastic
Maximum Operating Temperature
500 Degrees F
Hardness
Shore D 50 to 65
Tube Form
Coil
Maximum Operating Pressure
180 psi
Material
PTFE
Autoclavable
Yes
Weight per Foot
0.023 lb/ft
For Potable Water Use
Yes
Peristaltic Pump Compatible
No
Burst Pressure
720 psi
Vacuum Rated
Vacuum Rated
For Environment
High Temperature
Food Application
Food and Beverage
Clarity
Semi-Clear

Description

Tubing, Application Beverage, Fluid, Food, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 4 mm, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 180 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 6 mm, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.