USBReceptacle, 15A, 1/2hp, Wht, Thrmplstc

  • Mfr # SNAP8200UACW

  • Zoro # G806905339


product price:  $58.89
/ea

Key Features

Includes
Mounting Screw, Mounting Strap
Standards
cULus Listed to UL498, UL1310
Number of Wires
3
Number of Poles
2
Wiring Method
Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNAP8200UACW
Zoro #
G806905339
UPC #
-
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.81 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Overall Depth
1.5 in

Details

Item
Snapconnect receptacle
Includes
Mounting Screw, Mounting Strap
Standards
cULus Listed to UL498, UL1310
Number of Wires
3
Number of Poles
2
Wiring Method
Back
Phase
Single
GFCI
No
Resistance Properties
Tamper Resistant
Grade
Hospital Grade
USB Connection Type
A, C
Includes Mounting Hardware
Yes
Voltage Rating
125V AC
Housing Material
Thermoplastic
Power Indicating Light
Yes
Receptacle Type
Duplex
Housing Color
White
Minimum Operating Temperature
-40 Degrees F
Current Rating
15 A
Maximum Operating Temperature
167 Degrees F
Wire Connection Type
Modular Wiring
Grounding
Grounded
NEMA Receptacle Configuration
5-15R
Market
Residential
UL 94 Flammability Rating
V-2
USB Standard
1.2
Number of Outlets
2
Electrical Connection Type
Straight Blade
USB Charging Capacity
3 A @ 9V
Contact Material
Copper
Number of USB Ports
2
Mount Type
Flush

Description

SNAPConnect® Devices offer superior installation efficiency for new construction and renovations, while delivering safe, reliable connections. Instead of conventional wiring methods, SNAPConnect’s modular connector is installed during rough-in in lieu of pigtails. Once the walls are up, the protective covering is removed, and the terminal is simply snapped into the SNAPConnect device for a consistent connection every time. Once installed, SNAPConnect’s modular design enables simple device change-out by maintenance personnel.
• Fast Charge USB Ports
• Combination Ports, One Type A, One Type C
• High Power 3 Amp, up to 9 Volt USB Output
• USB Ports Rated 10,000 Cycles
• Hospital Grade Receptacle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.