Shop DAYTON

Definite Purpose Magnetic Contactor, 24V AC, 3 P, Non-Reversing, 3 Phase, Box Lug

  • Mfr # 783XZ5

  • Zoro # G807195111


product price:  $51.89
/ea

Key Features

Coil Voltage
24V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
783XZ5
Zoro #
G807195111
UPC #
-
Country of Origin
China

Dimensions

Height
2.95 in
Depth
3.74 in
Width
2.37 in
Overall Width
2.37 in
Overall Height
2.95 in
Mounting Hole Distance - Width
1.75 in
Mounting Hole Distance - Height
3.27 in
Overall Depth
3.74 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
24V AC
Series
783X
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
Full Load Current - Inductive
40 A
Phase
3
Terminal Connection Type
Box Lug
Standards
CE, cRUus
HP @ 3 Phase - 575V
15 hp
Reversing
No
Enclosure NEMA Rating
No Enclosure
Status Indicator
Mechanical Flag
Auxiliary Contact Module Capacity
2
Horsepower @ Three Phase - 240V AC
10 hp
Minimum Operating Temperature
-40 Degrees F
Frequency
50/60 Hz
Number of Normally Open Main Contacts
3
Number of Terminals
8
Mechanical Operating Durability
500,000
Mounting Style
Through Panel
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Locked Rotor Load
160 A @ 600V AC, 200 A @ 480V AC, 240 A @ 240/277V AC
Horsepower @ Single Phase - 240V AC
7 1/2 hp
NEMA Enclosure Rating
No Enclosure
Electrical Operating Durability
200,000
Maximum Operating Temperature
158 Degrees F
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Three Phase - 480V AC
20 hp
Response Time
20 msec
Number of Normally Closed Main Contacts
0
Contact Material
Silver Tin Oxide
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 600V AC
25 hp
Contactor Style
HVACR Definite Purpose Contactor

Description

The DAYTON - 783XZ5 is a Definite Purpose Magnetic Contactor, an industrial electrical device used to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, either allowing or interrupting power supply based on need. This tool is commonly utilized for managing and automating machinery operations across various sectors such as HVAC, data processing, and manufacturing.

  • Auxiliary Contact Module Capacity: The contactor can control up to 2 additional secondary circuits providing flexibility in managing multiple electrical loads or signals.
  • Coil Voltage: Requires a specific voltage range of 24V AC for the coil within the contactor to effectively engage or disengage its electrical circuit.
  • Contact Material: Constructed with Silver Tin Oxide which influences conductivity, durability, and resistance to corrosion.
  • Electrical Operating Durability: Has been tested for electrical operation up to 200,000 cycles in controlled conditions.
  • Frequency: Rated for operation within the specified frequency range of 50/60 Hz.
  • Full Load Amps-Inductive & Resistive: Rated for continuous operation with inductive loads such as motors or transformers up to a maximum current of 40A, and resistive loads up to a maximum current of 50A under specified conditions
  • Horsepower @ Single Phase & Three Phase - Various Voltages AC : Compatible with varying levels of horsepower, ranging from single phase power supplies starting at half horsepower extending up to three-phase systems. The actual motor capacity may vary based on the voltage supplied."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.