Shop VIEGA

Strt, Steel, Press-fit11/2", FNPT11/4"

  • Mfr # 84795

  • Zoro # G807868442


product price:  $50.99
/ea

Key Features

Specific Fitting Shape
Adapter
Fitting Material
Carbon Steel
Fitting Side B Pipe Size
1 1/4 in
Fitting Side B Connection Type
FPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84795
Zoro #
G807868442
UPC #
691514847955
Country of Origin
United States

Dimensions

Fitting Side B Pipe Size
1 1/4 in
Overall Length
3 13/32 in
Fitting Side A Pipe Size
1 1/2 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side B Tube Outer Diameter
1 1/4 in
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 1 Pipe Size
1 1/2 in

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Adapter
Fitting Material
Carbon Steel
Fitting Side B Connection Type
FPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
FKM
Fitting Side A Connection Type
Press-Fit
Compatible Tube Material
Carbon Steel
Finish/Coating
Zinc Nickel
Standards
ASTM, FM, UL Listed
Resistance Properties
Corrosion-Resistant
Application
Cooling, Fire Protection, Climate Control, Marine
O-Ring Material
FKM
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
200
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Finish
Zinc Nickel-Plated
Fitting Shape
Straight
For Media Type
Compressed Air
Connector Type
Adapter

Description

Crimp Adapter Fitting, Application Cooling, Fire Protection, Climate Control, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FPT, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/4 in, O-Ring Material FKM, Specific Fitting Shape Adapter, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 1 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.