Outlet Strip, Hospital Grade, Dual Ground, 6 5-15R-HG, 5-15P-HG, 6 ft., White

  • Mfr # PS-606-HGDG

  • Zoro # G807963437


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Type
Hospital Grade, Dual Ground
Number of Outlets
6
Total Number of Outlets
6
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-606-HGDG
Zoro #
G807963437
UPC #
-
Country of Origin
China

Dimensions

Cord Length
6 ft.
Length
13 5/8 in
Height
1 7/8 in
Wire Size
12 AWG
Width
2 1/2 in

Details

Item
Outlet Strip
Type
Hospital Grade, Dual Ground
Number of Outlets
6
Total Number of Outlets
6
Receptacle Configuration
5-15R-HG
Plug Configuration
5-15P-HG
Color
White
Gauge/Conductor
10/3, 12/5
Standards
NFPA 99: 10.2.3.6; RoHS Compliant; UL 2930
Medical Facility Use
Patient Care (UL 2930)
Number of Outlet Rows
1
Housing Material
Metal
Number of Power Switches
0
Power Indicator
Yes
Special Features
Antimicrobial, Built-In Circuit Breaker
Includes
(6) Outlet Safety Covers; Mounting Hardware
Mounting Style
Flanges
Max. Amps
15 A
Voltage
120VAC
Outlet Center Distance
32 1/2 mm
Number of Transformer Outlets
2
Trade Designation
SJT
Application
Healthcare Facility
Included Mounting Accessories
Mounting tabs and flanges
Package Includes
PS-606-HGDG UL 2930 Medical-Grade Power Strip, 6 Outlets, 6 ft. Cord;(6) Outlet safety covers;Owner's manual
Built-In Circuit Breaker
Yes
Outlets Measurement (Center to Center)
Inner outlets = 1.27 in.
Form Factors Supported
IV poles, mobile carts, crash carts and mobile medical workstations
Outlet Orientation
Single row of 6
Nominal Input Voltage(s) Supported
120V AC
Frequency Compatibility
50 / 60 Hz
Input Plug Features
Hospital Grade Plug
Mounting Holes or Slots
Yes
Material of Construction
Metal
Overload Protection
2 x 15amp breakers (1 line, 1 neutral)
Mounting Details
Includes flanges
Circuit Breaker (amps)
15
Output Receptacles
(6) 5-15R-HG

Description

Outlet Strip, Application Healthcare Facility, Housing Material Metal, Total Number of Outlets 6, Max. Amps 15 A, Cord Length 6 ft, Number of Power Switches 0, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration Hospital Grade NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 12 AWG, Mounting Style Screw, Color White, Medical Facility Use Patient Care (UL 2930), Number of Transformer Outlets 2, Voltage 120V AC, Outlet Center Distance 32 1/2 mm, Length 13 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.