CPVC Diaphragm Valve

  • Mfr # DAB2015UFF

  • Zoro # G807963505


product price:  $777.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Pipe Size
1 1/2 in
Connection
Threaded x True Union Socket
Coefficient of Volume
26
Body Material
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAB2015UFF
Zoro #
G807963505
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Length
11 11/50 in
Nominal Valve Size
1 1/2 in
Handle Height
7.67 in
Overall Length
7.09 in

Details

Item
Manual Diaphragm Valve
Valve Design
2-Way
Connection
Threaded x True Union Socket
Coefficient of Volume
26
Body Material
CPVC
Seal Material
FKM
Max. Pressure
150 psi
Diaphragm Material
FKM
Standards
ASTM D1784
For Media
Chemicals
Handle Type
Wheel
Operating Temperature - Minimum
34 Degrees F
Manufacturer Warranty
3 yr
Diaphragm Valve Type
2-Way
Coefficient of Volume (Cv)
26
Operating Temperature - Maximum
190 Degrees F
Special Features
Position Indicator
Connection Type - Side 1
NPT
Maximum Pressure - Operating
150 psi
Connection Type - Side 2
Socket
Valve Series
DAB

Description

Manual Diaphragm Valve, Coefficient of Volume (Cv) 26, Nominal Valve Size 1 1/2 in, Connection Type - Side 1 NPT, Connection Type - Side 2 Socket, For Media Chemicals, Standards ASTM D1784, Diaphragm Material FKM, Seal Material FKM, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 190 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material CPVC, Special Features Position Indicator, Inlet Connection Gender Not Applicable, Overall Length 7.09 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.