Manual 3-Way Ball Valve, 1 1/2", CPVC

  • Mfr # TW2150STE
  • Zoro # G807964052
product price: 
$
356.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW2150STE
Zoro #
G807964052
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
11.85 in
Inlet Connection Height
6 in
Nominal Valve Size
1 1/2 in
Outlet Connection Size - Side 1
1 1/2 in
Outlet Connection Size - Side 2
1 1/2 in
Handle Height
3.63 in
Handle Length
4 in
Connection Size - Side 1
1 1/2 in
Inlet Connection Size
1 1/2 in
Wire Rope Length
11.85 in
Length
11.85 in

Details

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Three-Way Ball Valve
Max. Pressure
150 PSI
Stem Type
Blowout Resistant
Standards
ASTM D1784
Seat Material
PTFE
Seal Material
EPDM
Compliance
ANSI, ASTM D1784
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Body Material
CPVC
Handle Type
Tee
Handle Material
PVC
Stem Material
CPVC
Outlet Connection Type - Side 1
True-Union Socket/True-Union NPT
Maximum Pressure - Steam
Not Rated
Inlet Connection Entry
Side
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
34 Degrees F
Operating Temperature - Maximum
70 Degrees F
Flow Pattern
T Flow
Outlet Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
30
Vented Ball Valve
Non-Vented
Outlet Connection Gender - Side 1
Female
Vacuum Service Rating
Not Rated
Outlet Connection Type - Side 2
True-Union Socket/True-Union NPT
Handle - Locking
Non-Locking
Color - Valve Handle
Orange
Included Mounting
Actuator Mounting Pad
Valve Series
TW
Connection Gender - Side 1
Female
Connection Type - Side 1
True-Union Socket/True-Union NPT
Inlet Connection Gender
Female
Inlet Connection Type
True-Union Socket/True-Union NPT
Maximum Pressure - Operating
150 psi
Valve Construction
Three-Piece
Manufacturer Warranty
3 yr

Description

Manual Three-Way Ball Valve, Body Material CPVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 1/2 in, Inlet Connection Size 1 1/2 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 1/2 in

Restrictions

Ratings & reviews