Tubing, Green, Overall 50 ft L

  • Mfr # 95U-2-031-GRN-050
  • Zoro # G311219860
product price: 
$
40.79
/ea

Key Features

Wall Thickness
0.031 in
Application
Air, Water
Burst Pressure
750 psi
Color
Green
Material
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
95U-2-031-GRN-050
Zoro #
G311219860
UPC #
-
Country of Origin
United States
Application
Air, Water
Burst Pressure
750 psi
Color
Green
Item
Tubing
Material
Polyurethane
Maximum Operating Pressure
250 psi @ 180 Degrees F
Tube Form
Coil
Food and Beverage Compatibility
Potable Water
For Location
Indoor, Outdoor
Hardness
Shore A 90 to 95
Jacket Color
No Jacket
Weight per Foot
0.005 lb/ft
Flow Application
Low to Medium Pressure Pneumatics where Weld Spatter Resistance is not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Vacuum Rated
Vacuum Rated
Clarity
Opaque
Food Application
Beverage
Maximum Operating Temperature
180 Degrees F
System of Measurement
Inch
Autoclavable
No
Resistance Properties
Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Fitting Compatibility
Compression, Push-to-Connect
Reinforcement
Not Reinforced
Flexibility
Flexible
Stripe Color
No Stripe
For Fluid Type
Air, Water
Shell Material
Polyurethane
Wire Color
Green
Traction Material
Polyurethane

Dimensions

Wall Thickness
0.031 in
Outside Diameter
1/8 in
Overall Length
50 ft
Inside Diameter
1/16 in
Wire Rope Length
50 ft
Length
50 ft

Description

Tubing, Application Air, Water, Color Green, Food Application Beverage, Hardness Shore A 90 to 95, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material Not Applicable, Material Polyurethane, Material Trade Name Not Applicable, Maximum Operating Pressure 250 psi @ 180 Degrees F, Maximum Operating Temperature 180 Degrees F, Outside Diameter 1/8 in, Overall Length 50 ft, Resistance Properties Abrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews