Shop INGERSOLL-RAND

20V Cordless Angle Grinder/Cut-off Tool 2 Battery Kit, 8000 RPM, 1HP, 4.5" Wheel

  • Mfr # G5351-K22

  • Zoro # G808230286


product price:  $523.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
20V DC
Includes
(2) Batteries, (2) Guards, Battery Charger, Grinder, Side Handle
Head Type
Standard Head
Material Application
Aluminum, Ceramic, Concrete, Glass, Steel, Stone, Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G5351-K22
Zoro #
G808230286
UPC #
663023168937
Country of Origin
China

Dimensions

Spindle Thread Size
5/8"-11
Wheel Diameter
5 in
Overall Length
13 1/4 in

Details

Item
Angle Grinder Kit
Switch Type
Paddle
Voltage
20V DC
Includes
(2) Batteries, (2) Guards, Battery Charger, Grinder, Side Handle
Head Type
Standard Head
Material Application
Aluminum, Ceramic, Concrete, Glass, Steel, Stone, Wood
Battery Model No.
BL2022
Anti-Restart Technology
Yes
Lock-On Switch
No
Battery Capacity
(2) 5.0 Ah
For Wheel Type
Type 1, Type 27
Power Source
Cordless
Switch Function
Paddle, with Lock-On
Charger Included
Yes
Application
Material Removal/Surfacing
Charger Model
BC1121
Number of Batteries Included
2
Tool Weight
5.1 lb
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger; (2) Guards
Max. Speed
8,000 RPM
Grip Style
Barrel Grip
Brake Type
Electronic
Anti-Vibration Technology
No
Anti-Kickback Clutch Type
Electronic
Switch Location
Bottom
Lock-Off Switch
Yes
Vibration Level
6.6 m/sq sec
Tether Style
Not Tether Capable
Duty
Medium Duty
Grip Material
Rubber
Features
Extended-Length Paddle Switch and No-Nonsense Single-Speed Operation, Shorter Length Less Weight and Inline Battery Alignment Make it Easier to Work in Enclosed Spaces, Slim Body and Comfortable Rubber Grip Provide More Tool Control and Reduce Fatigue During Extended use
Battery Series
IQV20(TM)
Guard Adjustment
Toolless Adjustable
Accessory Free Tool Change
Yes
Safety Features
Anti-Restart Technology, Electric Brake, Lock-Off Switch
Handle Style
Barrel Grip
Maximum Speed
8,000 RPM
Handle Material
Rubber
Number of Chargers Included
1
Charger Manufacturer Part Number
BC1121
Battery Manufacturer Part Number
BL2022
For Workpiece Material
Aluminum, Ceramic, Concrete, Glass, Steel, Stone, Wood

Description

20V Cordless Angle Grinder/Cut-off Tool 2 Battery Kit, 8000 RPM, 1HP, 4.5" Wheel


  • • 1.0 HP brushless motor delivers up to 8,000 RPM and makes short work of material removal on a variety of surfaces.
  • • The G5351 is a lightweight and compact tool weighing 5 lbs. (including battery) and 13.25" length, improving control and access to tight spaces.
  • • Extended paddle switch with lock-off lever prevents accidental triggering and provides a more comfortable grip when maneuvering.
  • • Spindle-lock design with simple button press to disengage. Spindle can be used with all 5/8"-11 and 4.5"-5.0" wheels.
  • • Automatic anti-kickback protection and overload protection with E-brake.
  • • Change guards with tool-free quick release; use with included grinding guard for material removal and surfacing, or with the included cut-off guard for fast metal cutting.
  • • Slim body and comfortable rubber grip provide more tool control and reduce fatigue during extended use.
  • • Included side-handle attaches on the left or right side.
  • • Kit Includes: G5351 Grinder, (2) BL2022 20V 5Ah Batteries, BC1121 12/20V Battery Charger; Type 1 (Cutting) Guard; Type 27 (Grinding) Guard; Handle, flange, nut, Spanner Wrench; Charger Cord, Manuals.
  • • Compatible with IQV® 20 Series Battery System.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.